Beli Milwaukee Saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Hole Saw CaseDeskripsi:Small Hole Saw Case is designed for customization, offering you easy personalization with an interchangeable peg system. The interchangeable pegs are compatible with all MILWAUKEE hole saws, including HOLE DOZER, HOLE DOZER with Carbide Teeth, and Diamond Max, providing an array of customization possibilities. The removable accessory box provides the option to carry arbors, pilot bits, and more. Removing the accessory box gives you the ability to fit more hole saws and larger sizes. Each Milwaukee Hole Saw Case features a reinforced grid design on both top and bottom plus heavy-duty latches to securely hold hole saws within this durable, hard case design. This Small Hole Saw Case fits conveniently in Milwaukee PACKOUT Organizers for optimum storage.
- MILWAUKEE Hack Saw (Gergaji Besi)Deskripsi:The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort.atribut:
- Blade Length (inch): 12
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- MILWAUKEE Hole Saw Arbor (Pemegang Gergaji Lubang)Deskripsi:Hole saw arbors attach to a hole saw so it can be held by the drill. The shank end holds the hole saw in the drill. The opposite end attaches to the hole saw and has a receptacle for installing a pilot bit. Hole saw arbors are interchangeable with hole saws that have the same shank size.atribut:
- Includes Pilot Bit: Yes
- Arbor Type: Quick Change
- Arbor Shank Style: Flat
- BOSCH Reciprocating Saw Blade (Mata Gergaji Mesin)Deskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- MILWAUKEE Folding Table Saw StandDeskripsi:Table saw stands support portable saws and can be folded or taken apart so they can be transported to a job site.atribut:
- Thickness (inch): 23
- Arbor Hole (inch): 5/8
- Blade Diameter (inch): 8.25
- For use with: Milwaukee M18 FUEL(TM) 8-1/4 Table Saw
- Height (inch): 20 1/2
- Material: Steel
- Features: 15 lbs., Adjustable Foot For Cutting On Uneven Surfaces, All Steel Construction For Durability, Compact Design For Easy Storage, Quick Attach Latching System
- Length (inch): 17.75
- Width (inch): 23
- MILWAUKEE Jigsaw Blade (Mata Gergaji Jigsaw)Deskripsi:Get professional-grade performance and longer blade life with the Milwaukee 5" 24 TPI Bi-Metal Jig Saw Blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee’s attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal under 1/8" thick.This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.atribut:
- Application: Metal
- Composition: Bi-Metal
- MILWAUKEE Hole Cutter Kit (Gergaji Lubang)Deskripsi:These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.atribut:
- Tooth Material: Carbide Tipped
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Compact Band Saw Blade CoversDeskripsi:Band saw blade guards protect the operator from the rotating blade to help prevent injuries caused by contact with the blade. The guards are made of clear plastic to allow the operator to see the blade.atribut:
- For use with: M18 FUEL Compact Band Saw (2829-20), M18 FUEL Compact Dual-Trigger Band Saw (2829S-20)
- Features: Jobsite Armor Provides Long Lasting Durability, Tool-Free Blade Cover Installation and Removal
- MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)Deskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- MILWAUKEE Deep Cut Band Saw Blade CoverDeskripsi:Band saw blade guards protect the operator from the rotating blade to help prevent injuries caused by contact with the blade. The guards are made of clear plastic to allow the operator to see the blade.atribut:
- Size (inch): 15x8
- For use with: Deep Cut Band Saws
- Features: Compatible with all Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation and Removal
- MILWAUKEE Bandsaw Blade (Mata Gergaji Pita)atribut:
- Teeth Per Inch: 14
- MILWAUKEE Compact Band Saw Reamer Attachment (Alat Deburring Pipa Bandsaw)Deskripsi:Reamer attachments allow compact band saws to be used for deburring the ends of pipe and electrical conduit after cutting. They connect to the back pulley of a compatible band saw.atribut:
- For use with: M18 FUEL Compact Band Saw (2829-20), M18 FUEL Compact Dual-Trigger Band Saw (2829S-20)
- Features: 3/4 in and 1 in EMT, Attaches Directly to the Back Pulley on the Battery Side of the Tool, Reams 1/2 in, Tool-Free Installation and Removal
- MILWAUKEE Circular Saw (Mesin Gergaji Bundar)Deskripsi:These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.atribut:
- Blade Side: Right
- MILWAUKEE Hole Saw Arbor (Mata Bor Tengah Holesaw)Deskripsi:Hole saw arbors attach to a hole saw so it can be held by the drill. The shank end holds the hole saw in the drill. The opposite end attaches to the hole saw and has a receptacle for installing a pilot bit. Hole saw arbors are interchangeable with hole saws that have the same shank size.atribut:
- Includes Pilot Bit: Yes
- Arbor Type: Quick Change
- Arbor Shank Style: Hex
- MILWAUKEE Circular Saw Blade (Mata Gergaji Bundar)Deskripsi:Steel and general metal-cutting circular saw blades are used in metal fabrication tasks to cut though steel and mild-steel alloys.atribut:
- Arbor Shape: Round
- For Use With Saw Type: Circular Saws
- Tip Material: Carbide Tipped
- MILWAUKEE Cordless Circular Saw Metal Cutter Fuel (Mesin Gergaji Bundar Baterai)atribut:
- Blade Diameter (mm): 150
- Bore Size (mm): 20
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- Maximum Cutting Depth (mm): Metal Pipe : 57, Steel : 6.5
- No-load Sped (m/minute): 3900
Daftar Harga Milwaukee Saw Terbaru November 2026
| MILWAUKEE Hole Saw Case | Rp509.900 |
| MILWAUKEE Hack Saw (Gergaji Besi) | Rp969.900 |
| MILWAUKEE Holesaw Kit (Gergaji Lubang) | Rp1.199.900 |
| MILWAUKEE Hole Saw Arbor (Pemegang Gergaji Lubang) | Rp739.900 |
| BOSCH Reciprocating Saw Blade (Mata Gergaji Mesin) | Rp219.900 |
| MILWAUKEE Folding Table Saw Stand | Rp6.299.900 |
| MILWAUKEE Jigsaw Blade (Mata Gergaji Jigsaw) | Rp499.900 |
| MILWAUKEE Hole Cutter Kit (Gergaji Lubang) | Rp4.899.900 |
| BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar) | Rp159.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp579.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/osP107285892-1.jpg)
/g4P107287580-1.jpg)
/e4P107287508-1.jpg)
/hxP106651645-1.jpg)

/i1P107289649-1.jpg)
/coP107287456-1.jpg)
/18P101003044-2.jpg)
/P103118112-1.jpg)

/P103118316-1.jpg)

/1hP107275053-1.jpg)
/P101003041-1.jpg)
/ajP107278379-1.jpg)
/lmP107277778-1.jpg)
/emP107287526-1.jpg)
/m4P107277796-1.jpg)
/bwP105468428-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)